Shaft, Steel, 0.250 In D, 24.00 In

NB| Zoro #: G2144791| Mfr #: SFW4X24FS102

$32.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: -
Dimension L: 24.00
Base Width (mm): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144791 Mfr #: SFW4X24FS102
Type: -Dimension L: 24.00
Base Width (mm): -Overall Height (mm): -
Temp. Range (F): 230 FDimension G: -
Dimension F: -Travel Length (mm): -
Mounting Hole Size: -Dimension X: -
Mounting End Dia. (mm): -Base Height (mm): -
Base Height (In.): -Mounting Holes: -
Dimension E: -Includes: -
Thread Size: #5-40Dimension Y: -
Dia. Tolerance Max.: 0.2494"Mounting Surface to Shaft Center (In.): -
Finish: -Mounting End Dia. (In.): 0.250
Agency Compliance: -Material: steel
Dimension P: -Bolt Size: -
Dimension B: 0.250Shaft Dia.: 0.250"
Dia. Tolerance Min.: 0.2498"Dimension M: #5-40
Dimension C: -Item: Steel Shaft
Length: 24.00"For Use With: -
Mounting Hole from Shaft End: -Overall Height (In.): -
Thread Length (In.): 0.250Thread Length (mm): -
Travel Length (In.): 24.00Mounting Hole Center to Center: -
Min. Surface Hardness: 60 HRCCountry of Origin (subject to change): United States

Description

Steel Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.2498 In, Dia Tolerance Max 0.2494 In, Mounting End Dia 0.250 In, Thread Size #5-40, Thread Length 0.250 In., Length 24.00 In, Travel Length 24.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Reviews