Linear Shaft, 1/2 in D, Carbon Steel

  • Mfr # SFW8X36FS103

  • Zoro # G1145934


product price:  $59.29
/ea

Key Features

Shaft Dia.
1/2 in
Material
Carbon Steel
Dimension L
36
Dia. Tolerance Max.
0.4998 in
Dimension M
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFW8X36FS103
Zoro #
G1145934
UPC #
-
Country of Origin
Japan

Dimensions

Shaft Dia.
1/2 in
Length
36 in
Dimension L
36
Dia. Tolerance Max.
0.4998 in
Dimension M
1/4-20
Mounting End Dia. (In.)
0.5 in
Thread Size
1/4"-20
Dimension B
0.5 in
Thread Length (In.)
0.5 in
Dia. Tolerance Min.
0.4993 in
Travel Length (In.)
36 in
Diameter Tolerance Class
g6
End Thread Diameter
0.25 in
End Thread Size
1/4-20
End Thread Length
0.5 in
Diameter Tolerance - Minimum
0.499 in
Diameter Tolerance - Maximum
0.5 in
Overall Length
36 in
Diameter
1/2 in

Details

Item
Linear Shaft
Material
Carbon Steel
Min. Surface Hardness
60 RC
Temp. Range (F)
230 Degrees F
For Use With
Slide/Sleeve Bearing
Type
Both Ends Tapped Shaft
System of Measurement
Inch
Surface Roughness
16 uin
Operating Temperature - Maximum
230 Degrees F
Core Type
Solid
Surface Hardness - Minimum
60 HRC
Series
SFW
Shaft Type
Both Ends Tapped Shaft
Tolerance Class
g6
End Type
Both Ends Tapped
Roughness
0.4 um Ra

Description

Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Both Ends Tapped Shaft, End Type Both Ends Tapped, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, End Thread Size 1/4-20, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.