Shaft, Steel, 1.000 In D, 24.00 In

NB| Zoro #: G1820506| Mfr #: SFW16X24FS103

$98.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1820506 Mfr #: SFW16X24FS103
Dimension M: 3/8-16Mounting Hole from Shaft End: -
Mounting Hole Size: -Mounting Holes: -
Overall Height (mm): -Bolt Size: -
Dimension F: -Dia. Tolerance Min.: 0.9997"
Includes: -Finish: -
Base Width (mm): -Base Height (mm): -
Dia. Tolerance Max.: 0.9992"Dimension X: -
Dimension Y: -Overall Height (In.): -
Dimension P: -Thread Length (mm): -
Mounting End Dia. (mm): -Mounting End Dia. (In.): 1.000
For Use With: -Travel Length (mm): -
Mounting Hole Center to Center: -Dimension G: -
Type: -Agency Compliance: -
Dimension E: -Dimension C: -
Thread Length (In.): 0.750Thread Size: 3/8-16
Shaft Dia.: 1.000"Dimension B: 0.750
Base Height (In.): -Mounting Surface to Shaft Center (In.): -
Temp. Range (F): 230 FMaterial: Steel
Length: 24.00"Item: Steel Shaft
Travel Length (In.): 24.00Min. Surface Hardness: 60 HRC
Dimension L: 24.00Country of Origin (subject to change): United States

Product Description

Steel Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.9997 In, Dia Tolerance Max 0.9992 In, Mounting End Dia 1.000 In, Thread Size 3/8-16, Thread Length 0.750 In., Length 24.00 In, Travel Length 24.00 In., Steel Material, Minimum Surface Hardness 60 HRC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.