Shop All Ball Bushing Bearings
Nb
Spline Shaft, Carbon Steel, 8 mm, 150 mm
Mfr # SSP8S - 150mm
Zoro # G0304035
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ball Spline Shaft
- Material Steel
- Temp. Range (F) 176 Degrees F
- Dia. Tolerance Max. 8 mm
- Mounting End Dia. (mm) 8 mm
Product Information
- Brand Nb
- MFR # SSP8S - 150mm
- Zoro # G0304035
- Country of Origin Japan
- Category Ball Bushing Bearings
Dimensions
Dia. Tolerance Max. | 8 mm |
Mounting End Dia. (mm) | 8 mm |
Dia. Tolerance Min. | 7.985 mm |
Travel Length (mm) | 150 mm |
Shaft Dia. | 8 mm |
Length | 150 mm |
Diameter Tolerance Maximum | 8 mm |
Shaft Diameter | 8 mm |
Overall Length | 150 mm |
Diameter Tolerance Minimum | 7.985 mm |
Details
Description
Spline Shaft, Shaft Diameter 8 mm, Overall Length 150 mm, Material Stainless Steel, Minimum Surface Hardness 60 Rc, System of Measurement Metric, Diameter Tolerance Minimum 7.985 mm, Diameter Tolerance Maximum 8 mm, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- IKO Shell Needle Roller Bearing (BA2420Z)
- BANDO S2M-158 Timing Belt, 40-S2M-158 (40-S2M-158)
- TRITAN Flange Bearing, 2-Bolt, Ball, 20mm Bore (UCFL204-20MM)
- NB Ball Spline Nut, 10 mm Bore Dia x 33 mm L (SSP 10)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- DAYTON Ball Bushing Bearing, Open, Bore 1 In (2CNL2)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- Nb Ball Bushing Bearings