Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.75 in. Flo-Lock Spigot Adapter

  • Mfr # 73307

  • Zoro # G911380403


product price: $18.55
/ea

Key Features

Color
White
Length
3 in
Height (In.)
2 in
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73307
Zoro #
G911380403
UPC #
670686733075
Country of Origin
China

Dimensions

Length
3 in
Height (In.)
2 in

Details

Color
White
Pipe Fitting Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.