Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVP-1250-T
Zoro #
G2464016
UPC #
011651648213
Country of Origin
Multiple
Dimensions
Pipe Size
1 1/4"
Inlet to Outlet Length
3 1/16 in
Pipe Size - Valves
1 1/4"
Details
Connection Type
FNPT
Body Material
PVC
Item
Gate Valve
Handle Material
ABS
Valve Stem Type
Non-Rising
Top of Handle to Inlet Center
6-1/4"
Valve Max. Fluid Temp.
140 Degrees F
Standards
NSF-61, ASTM
Body Material - Valves
PVC
Handle Type
Hand Wheel
Stem Material
PVC
Wedge Material
Polypropylene
Description
Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.