This item is Discontinued.

Nds Gate Valve, 1 In., PVC, 140 Deg F GVP-1000-S

Gate Valve, 1 In., PVC, 140 Deg F (Discontinued)

  • Mfr # GVP-1000-S
  • Zoro # G2025545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVP-1000-S
Zoro #
G2025545
UPC #
011651641115
Country of Origin
Multiple

Dimensions

Pipe Size
1"
Pipe Size - Valves
1"
Inlet to Outlet Length
2-53/64"

Details

Connection Type
Socket
Body Material
PVC
Item
Gate Valve
Wedge Material
Polypropylene
Valve Stem Type
Non-Rising
Stem Material
PVC
Valve Max. Fluid Temp.
140 Degrees F
Top of Handle to Inlet Center
4-13/32"
Handle Material
ABS
Handle Type
Hand Wheel
Standards
NSF-61, ASTM
Body Material - Valves
PVC

Description

Gate Valve, Body Material PVC, Stem Material PVC, Wedge Material Polypropylene, Handle Type Hand Wheel, Standards ASTM, NSF-61, Handle Material ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.