Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDS 4 in. Sand Round Polyethylene Drain Grate

  • Mfr # 13S

  • Zoro # G3870582


product price: $7.79
/ea

Key Features

Fitting Schedule/Class
Class A
Fitting Style
Flat
Height (In.)
1-1/2"
Length
4.63
Pipe Fitting Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13S
Zoro #
G3870582
UPC #
52063410135
Country of Origin
Mexico

Dimensions

Height (In.)
1-1/2"
Length
4.63

Details

Fitting Schedule/Class
Class A
Fitting Style
Flat
Pipe Fitting Material
Polypropylene

Description

NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight. This grate helps to collect and remove excess water from driveways, designed for maximum durability to handle light foot traffic.


  • • NDS has a full line of drainage products, fittings and accessories available
  • • Ideal for outdoor use
  • • Easy to install

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.