Hvy Dty Grate Sq 6 in. Blk
Mfr # 4
Zoro # G110074141
product price: $10.95
/eaKey Features
Length
5.88 in
Height (In.)
2 in
Pipe Fitting Material
HDPE
Color
Black
Compliance
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4
Zoro #
G110074141
UPC #
52063600048
Country of Origin
United States
Dimensions
Length
5.88 in
Height (In.)
2 in
Details
Item
Grates
Pipe Fitting Material
HDPE
Color
Black
Compliance
ADA Compliant
Fitting Style
Flat
Description
Hvy Dty Grate Sq 6 in. Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.