Zoro Homepage

Hvy Dty Grate Sq 9 in. Grn

  • Mfr # 990

  • Zoro # G710073933


product price: $37.49
/ea

Key Features

Compliance
ADA Compliant
Length
9 in
Color
Green
Pipe Fitting Material
HDPE
Fitting Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
990
Zoro #
G710073933
UPC #
52063909905
Country of Origin
United States

Dimensions

Length
9 in
Height (In.)
1-1/8 in

Details

Item
Grates
Compliance
ADA Compliant
Color
Green
Pipe Fitting Material
HDPE
Fitting Style
Flat

Description

Hvy Dty Grate Sq 9 in. Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.