Zoro Homepage

Meter Box, Round, 9"H x 8-1/2"W x 8-1/2"L

  • Mfr # D109-GSLVTG

  • Zoro # G7693920


product price: $9.99
/ea

Key Features

Shape
Round
Body Material
Polyolefin
Height
9 in
Width
8 1/2 in
Length
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D109-GSLVTG
Zoro #
G7693920
UPC #
052063014548
Country of Origin
United States

Dimensions

Height
9 in
Width
8 1/2 in
Length
8 1/2 in
Diameter
6 in
Pipe Size
2-1/4 in x 2-3/4 in
Nominal Pipe Size
2 3/4 in x 2 1/4 in
Overall Height
9 in

Details

Shape
Round
Body Material
Polyolefin
Color
Black
Item
Meter Box
Product Type
Meter Box
Material
Polyolefin

Description

Meter Box, Material Polyolefin, Overall Height 9 in, Overall Width Not Applicable, Overall Length Not Applicable, Color Black, Product Type Meter Box, Nominal Pipe Size 2 3/4 in x 2 1/4 in, Shape Round, Diameter 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.