This item is Discontinued.

Nds NDS Quik-Fix QF-6000 Pipe Repair Coupler, 6 in Socket x Spigot, 19 in L, White QF-6000

NDS Quik-Fix QF-6000 Pipe Repair Coupler, 6 in Socket x Spigot, 19 in L, White (Discontinued)

  • Mfr # QF-6000
  • Zoro # G104300119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QF-6000
Zoro #
G104300119
UPC #
11651236502
Country of Origin
United States

Description

Made of high-impact PVC Type II material in 1-piece cylinder to avoid leaks, no solvent weld necessary. Internal, high-quality, self-lubricating EDPM O-ring for long life and smooth movement. 150 psi pressure-rated in all positions. Complies with all applicable ASTM and ANSI standards, NSF Approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.