Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDS Pro-Span Schedule 40 1-1/4 in. Hub each X 1-1/4 in. D Spigot PVC Repair Coupling 1 pk

  • Mfr # 118-12

  • Zoro # G3869806


product price: $14.39
/ea

Key Features

Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-12
Zoro #
G3869806
UPC #
670686118124
Country of Origin
China

Details

Item
PVC Pipe Fitting
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 40

Description

Flow Management by NDS Pro-Span Coupling compression fittings are dependable, versatile, economical and corrosion free. They include CTS couplings, tees and adapters. May be selected in a wide range of sizes and materials in including CPVC. Save time and money by eliminating precise cutting and threading galvanized or steel pipe Tap into existing lines and connect do different materials such as steel, plastic, copper or brass Corrosion free above or below ground For repair of a broken pipe, our Pro-Span expansion repair couplings have a patented locking feature that makes the repair process easier. Additional product benefits include a dual-seal design to prevent leaking and a glue-well to prevent excess glue from sticking the repair coupling together.


  • • Telescoping end extends to repair broken lines
  • • Redundant internal dual-seal for safety
  • • Featuring patented grip-lock that locks spigot to body for effective gluing
  • • Easy-grip bars for improved handling with wet hands
  • • True-cut feature ensures perfect cut to size every time
  • • 200 psi rated in all positions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.