This item is Discontinued.

Nds Schedule 80 1-1/2 in. Slip each X 1-1/2 in. D MIPT PVC Union U-1500-SM

Schedule 80 1-1/2 in. Slip each X 1-1/2 in. D MIPT PVC Union (Discontinued)

  • Mfr # U-1500-SM
  • Zoro # G205265904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U-1500-SM
Zoro #
G205265904
UPC #
11651289195
Country of Origin
United States

Dimensions

Height (In.)
4 in
Length
5 in

Details

Color
Gray
Material
PVC

Description

NDS Gray 1-1/2 inch PVC union Slip x MPT fits Sch 40 or 80 pipe and is used in residential and commercial DWV Irrigation Pool and Schedule 80 pressure applications. Includes EPDM O-ring for a positive seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.