Zoro Homepage

U0500T 0.5 in. Fip PVC Union

  • Mfr # 6596076

  • Zoro # G016368467


product price: $14.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6596076
Zoro #
G016368467
UPC #
-
Country of Origin
China

Description

Features Full port design used in joining 2 pipes together where a serviceable connection is desired. Acme threads on body and nut eliminate cross threading and prevent nut from creeping under pressure. Rugged hi-impact gray PVC type ii construction with epdm o-ring. Meets astm schedule 80 socket standards. Complies with all applicable astm and ansi standards. Nsf listed iapmo approved. Threaded union - Fipt x fipt. Heavy-duty schedule 80. Size - 1/2 in. Item weight - 0.18 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.