Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NDS IVC 7 in. W X 1.6 in. H Round Valve Box Cover Green

  • Mfr # D109-GL

  • Zoro # G3868948


product price: $9.85
/ea

Key Features

Length
7
Height (In.)
2
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D109-GL
Zoro #
G3868948
UPC #
52063666075
Country of Origin
United States

Dimensions

Length
7
Height (In.)
2

Details

Item
ICV Cover
Material
Plastic

Description

NDS 7 inch green round economy valve box overlapping ICV cover is designed to help prevent dirt and grass from settling between the cover and valve box. This cover is made from foam polyolefin. NDS valve, meter and access boxes are offered in a wide range of sizes from the 6-inch round valve box to the 17 inch x 30 inch rectangular box. They are available with black, green, purple, gray and sand covers with designations including irrigation control valve, water, sewer, electric, reclaimed water, cable TV, telephone and others.


  • • 7 inch Round Valve Box Cover for the NDS 6 inch D109-G valve box
  • • Designed to work with NDS 6 inch economy grade valve boxes (not included)
  • • Lid snaps on for easy removal or can be screwed to box frame for additional security
  • • UV inhibitors help prevent cracking, blistering, discoloration and deterioration

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.