Workwear 6 oz Cotton FR Henley Shirt-GY-L

  • Mfr # VI6HSGY-L

  • Zoro # G700761932


product price:  $70.75
/ea

Key Features

Color
Gray
Fabric Weight
0.75
ATPV Rating
8.7 cal/cm2
Features
6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VI6HSGY-L
Zoro #
G700761932
UPC #
693480692881
Country of Origin
India

Dimensions

Size
L
Length
1.2
Workwear Size
L

Details

Item
FR Henley Shirt
Color
Gray
Fabric Weight
0.75
ATPV Rating
8.7 cal/cm2
Features
6 oz Indura Cotton Knit FR Fabric - (CAT 2) - 8.7 cal/cm2; Classic Henley Shirt Styling; Raglan Sleeve Design; Banded Collar; Three Button Front Opening; Tapered Sleeves; Elastic Cuff Sleeves; Straight Hemmed Bottom
Arc Flash PPE Category
2
Workwear Color
GY

Description

6 oz Cotton FR Henley Shirt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.