Shop NEIKO
See all product information
Create Account
Magnetic Screwdriver Set, 10 Piece, Slotted Head Tip with Non-Slip Cushioned Handle Grips
- Mfr # 01378A
- Zoro # G622982996
product price:Â
$
16.99
/ea
Key Features
Overall Length
10 in
Width
3.25 in
Depth
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01378A
- Zoro #
- G622982996
- UPC #
- 816914024045
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Width
- 3.25 in
- Depth
- 3.25 in
Description
Looking for a complete screwdriver set the NEIKO 01378A has all your must have screwdrivers for any tool kit. From DIYers to mechanics this tool set is a must have. These simple screwdrivers have multiple sized shafts for all your needs. Convenient set contains both Phillips head screwdrivers and flathead screwdrivers to keep in your garage or toolbox. These hand operated tools are used for turning screws. Magnetic tips allow the user to place screws onto the tip of the screwdriver and have it remained attached to the screwdriver while being inserted and installed into a fastening position. Magnetic tips are strong enough to retrieve steel screws from a bin. Magnetic tips strong enough to double this screwdriver as a magnetic pick up tool to retrieve screws from hard to reach areas. Electricians and other mechanics can easily remove a fastener once unscrewed by simply lifting the screwdriver out of the workspace. There are certain conditions when installing a screw in a recessed area may be difficult and a magnetic screwdriver will eliminate that issue. Includes: 5Pcs Phillips screwdrivers: #0 x 75mm #1 x 100mm #1 x 125mm #2 x 100mm #2 x 38mm 5Pcs Flat head screwdriver: 3.0 x 75mm 4.0 x 100mm 5.0 x 125mm 6.0 x 100mm 6.0 x 38mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.