Shop NEIKO
See all product information
Create Account
0.375 in Dr. Extendable Ratchet, 72-Tooth
- Mfr # 03067A
- Zoro # G722982971
product price:
$
21.75
/ea
Key Features
Overall Length
8.66 in
Height
1.3 in
Width
1.26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03067A
- Zoro #
- G722982971
- UPC #
- 837013030676
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8.66 in
- Height
- 1.3 in
- Width
- 1.26 in
Description
NEIKO presents our 03067A Extendable Ratchet Handle that’s perfect for loosening and tightening fasteners in tight spaces. This ratcheting handle is made with drop-forged, heat-treated chrome vanadium that’s durable and long-lasting. The chrome vanadium construction also makes this tool resistant to abrasions, oxidation, corrosion, and shock. This tool features a 72-tooth mechanism that rotates the tool in 5-degree increments, and it can handle large amounts of torque power for even the toughest jobs. This amazing tool is reversible, so you can change directions at any time. It features a quick-release drive head that lets you switch sockets easily and has spring-loaded ball bearings, which help the sockets stay in place. It also has a telescoping extension design that lets it access hard-to-reach spots, and it’s simple to decompress the handle once you’re done using it. This tool is available with a 1/2-inch-drive or 3/8-inch-drive extendable ratcheting handle. The 3/8-inch-drive ratcheting handle extends from 8 0.5 in to 12 0.375 in, and the 1/2-inch-drive ratcheting handle extends from 12 in to 17 0.5 in. The handle features a soft rubber grip that helps prevent fatigue. Whether you need a new addition to your ratchet socket set for home use or a tool for mechanic, automotive, or other professional industry jobs, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.