0.375 in Dr, Extra Long Ratchet, 18 in Length
- Mfr # 03034A
- Zoro # G822983014
product price:Â
$
30.99
/ea
Key Features
Overall Length
18 in
Width
1.25 in
Height
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03034A
- Zoro #
- G822983014
- UPC #
- 816914021471
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 18 in
- Width
- 1.25 in
- Height
- 0.5 in
Description
Are you frustrated with stubborn lug nuts and bolts making your repair job an extra hassle? Look no further than the Neiko 03034A 3/8 Inch Drive Extra Long Ratchet, it is a premium addition to your maintenance tool set. Its exceptionally durable body is forged from Chrome-Vanadium steel to deliver higher levels of torque while withstanding long-term wear and tear usage. The close quarters ratcheting system using just 5 degrees of swing arc is very efficient and allows for ease of movement in narrow and tight automotive working spaces. The dual direction ratcheting gear makes switching between ratcheting directions a breeze with just a flip of a thumb lever. Conquer those stuck lug nuts by leveraging this super duty extra-long 18 in bar for maximum torque power that will prove to be no match for difficult fasteners. This model features a diamond knurled groove handle design for an enhanced, solid, and exceptionally comfortable grip making this your go to ratchet for all your maintenance needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.