Shop NEIKO
See all product information
Create Account
Stubby Ratchet, 0.25 in Dr, Ratchet Wrench
- Mfr # 03001A
- Zoro # G622982866
product price:Â
$
19.99
/ea
Key Features
Overall Length
10.38 in
Width
6.2 in
Height
4.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03001A
- Zoro #
- G622982866
- UPC #
- 816914024502
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10.38 in
- Width
- 6.2 in
- Height
- 4.65 in
Description
NEIKO 1/4-Inch Drive Reversible Ratchet Handle with Quick Release, Heavy duty ratchet handle by Neiko in 1/4 drive Total length for the handle is 3.38 inches, contoured grip for sure hold. Fully polished, precision machined and heat treated chrome vanadium steel is the perfect combination for hardness and torque ability for heavy duty work while being able to easily be wiped clean. Chrome Moly internal gearing material. Specialized tear drop, pear head design features 108 tooth mechanism for efficiency, strength and durability with only a 3.3 degree swing per revolution. Get the job done faster in tight spaces. Fast one finger touch flip switch serves the forward and reverse function to maneuver direction of socket turn to forward or reverse when tightening or loosening fasteners in tight spaces with the flip of your thumb. The ball detent feature locks your socket in so it won’t fall out when in use. One touch button at head of drive secures socket into place and quickly releases without hassle to loosen or tighten. Versatile drive body is 3.38-inches long with an ergonomic contoured grip for comfort and pairs well for home maintenance and car or truck repair while reducing hand fatigue and slippage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.