Shop NEIKO
See all product information
Create Account
Hex and Torx Bit Socket Set, Metric
- Mfr # 10071A
- Zoro # G422982752
product price:Â
$
17.99
/ea
Key Features
Height
1.75 in
Length
4.75 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10071A
- Zoro #
- G422982752
- UPC #
- 837013100713
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.75 in
- Length
- 4.75 in
- Width
- 8 in
Description
NEIKO 10071A Torx Bit Socket Set has 13 pieces with sockets made with Cr-V steel and bits constructed of S2 steel. Each socket is drop forged, steel heat treated, chrome plated, and mirror polished. Each socket is engraved with easy-to-read sizes, and won’t wear off after continuous use, and wipes easily wipes clean to preserve the longevity of your tools. This Torx set is perfect for working on Cars & Trucks, Trailers, Agriculture, Construction, Industrial, Marine and any other jobs requiring star fasteners. This 13 piece set includes the following sizes: 7 x 1.5 inch (37 mm) long 0.25 in Drive - T8, 10, 15, 20, 25, 27, and 30 5 x 1.9 inch (48 mm) long 0.375 in Drive - T40, 45, 47, 50, and 55 1 x 2.1 inch (55 mm) long 0.5 in Drive - T60
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.