Shop GENIUS TOOLS
Create Account
3/4in Dr. 60mm Deep Hand Socket
- Mfr # 629560
- Zoro # G923582567
product price:Â
$
88.03
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629560
- Zoro #
- G923582567
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 60mm 3/4 Inch Drive CR-Mo Steel Heavy Duty - 629560 Hand Socket This 3/4 inch drive, 60mm deep hand socket is built for high-torque fastening work where strength, reach, and consistent fit matter. The deep profile helps access recessed fasteners, while the stamped size marking supports quick identification during setup and tool organization. Constructed from Chromium Molybdenum alloy steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance while maintaining a professional, easy-to-clean surface. Key Benefits 3/4 inch drive with 60mm size for heavy-duty hand socket tasks. Deep socket profile improves access to recessed or hard-to-reach fasteners. 105mm overall length (4.13 inches) balances reach with controlled handling. Chromium Molybdenum alloy steel delivers high strength and long service life. Chrome polished finish is tough and resistant to corrosion in daily use. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 629560. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.