Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Triple Square Head Driver 76mmL
- Mfr # 3476T08
- Zoro # G023581965
original price:Â $10.01 , new price: $9.01 , 9 percent off
new price:Â
$
9.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3476T08
- Zoro #
- G023581965
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Head Driver M8 Size 3/8 Inch Drive 76mm Length Durable Steel - 3476T08 Triple Square Impact Bit Socket This 3/8 inch drive triple square head driver is built for repeatable fastening where an M8 triple square profile is required. The 76mm overall length offers practical reach while keeping handling controlled in confined work areas. Manufactured from Chromium Molybdenum Alloy Steel and finished in a matte black oxide coating, it is designed to resist wear and corrosion in demanding shop conditions. Permanent size stamping supports fast identification when organizing sockets and bit drivers. Key Benefits M8 triple square impact bit socket design supports consistent engagement and reduced slippage. 3/8 inch drive size fits common ratchets and impact-compatible drive tools. 76mm overall length balances access and control for tight working spaces. Chromium Molybdenum Alloy Steel construction delivers high strength and long service life. Oil-quenched heat treatment provides a tough exterior and strong inner core. Matte black oxide coating adds anti-corrosive protection for harsh environments. Stamped size markings remain readable for quick selection and better tool organization. Built to meet or exceed ANSI standards, this triple square head driver is made for professional technicians and heavy-use toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.