Nut Driver Sets, 7 Pcs.
- Mfr # JHWSPR-N-SAE7
- Zoro # G023354927
product price:Â
$
158.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Shape
Hex
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Tri-Lobular
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWSPR-N-SAE7
- Zoro #
- G023354927
- UPC #
- 662459189486
- Country of Origin
- Spain
- Item
- 7-Piece SAE Nutdriver Set
- Shank Shape
- Hex
- Tether Status
- Not Tether Capable
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Handle Shape
- Tri-Lobular
- Measurement Type
- SAE
- Number of Pieces
- 7
- Includes Insulation
- Not Insulated
- Includes Ratcheting
- Ratcheting Not Included
- Grip Style
- Molded, Non-Slip
- ESD Safety
- Not ESD Safe
Dimensions
- Hex Size
- 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Description
7-Piece SAE Nutdriver Set, Tip Size Not Applicable, Bolt Clearance Not Applicable, Shank Length Not Applicable, Molded, Non-Slip, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.