0.375 in Drive CrV Steel Locking Extension Bar Set, 3-Pieces, 3 in, 6 in, 10 in Size
- Mfr # 00295A
- Zoro # G122983004
product price:Â
$
22.99
/ea
Key Features
Overall Length
12-1/2 in
Depth
1 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00295A
- Zoro #
- G122983004
- UPC #
- 837013002956
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 12-1/2 in
- Depth
- 1 in
- Width
- 4 in
Description
Professional-grade 3/8-inch drive extension bars with unique socket locking mechanism. Heavy-duty hardened chrome vanadium steel provides extra strength and mirror-chrome finish. Set of the 3 most commonly-used extension bar sizes: 3 inches, 6 inches and 10 inches. Get the extended reach without losing sockets into appliances or machinery.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.