Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/8in Impact Socket
- Mfr # 665284
- Zoro # G923583328
original price:Â $111.62 , new price: $100.46 , 10 percent off
new price:Â
$
100.46
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 665284
- Zoro #
- G923583328
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 5/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665284 Impact Socket This 6-point impact socket is built for high-torque fastening with a 3/4in drive and 2 5/8in size. Made from Chromium Molybdenum Alloy Steel, it's designed to deliver strength and durability for professional technicians working with impact tools and heavy-duty fasteners. An 85mm (3.35in) overall length supports practical access while maintaining a compact profile. A matte black oxide finish and oil-quenched heat treatment help create a tough exterior and strong core, while permanently stamped size markings simplify identification and organization. Key Benefits 2 5/8in 6-point design helps maximize grip under high-torque impact use. 3/4in drive size fits professional impact tools and heavy-duty applications. Chromium Molybdenum Alloy Steel construction supports high strength and long service life. Matte black oxide coating helps resist corrosion and adds durable exterior protection. Oil-quenched heat treatment improves core strength for demanding professional workloads. Permanently stamped size markings make identification fast and tool organization easier. Meets or exceeds ANSI standards for consistent quality and performance expectations. SKU 665284 is a straightforward choice when you need a durable CR-Mo impact socket with clear size markings, robust heat treatment, and ANSI-aligned construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.