0.375 in Drive Drill Chuck Adapter for Impact Drivers with 0.5 in Adapter and Chuck Key
- Mfr # 20754A
- Zoro # G522982928
product price:Â
$
15.99
/ea
Key Features
Depth
1.25 in
Width
4 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20754A
- Zoro #
- G522982928
- UPC #
- 837013207542
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1.25 in
- Width
- 4 in
- Length
- 8 in
Description
Easily convert your tools such as a cordless power screwdriver into a drill with the NEIKO 20754A Drill Chuck Adapter eliminating the need for a drill. From fastening to drilling this impact drill adapter converts your impact or any power tool with a standard quarter inch hex shank into a power dill. No more need for a impact driver and drill with this tool you can use your driver as a drill. It even includes a half inch drive adapter so you can attach this mini drill chuck onto your 1/2-inch drive impact gun. Includes a key to clamp, tighten, and secure your drill bits when drilling into wood, masonry, or any material. Can be used with round drill bits or hex shank bits. Doubles as an extension for your drill. Key easily locks and loosens your drill bits to quickly convert your quick-change driver that is a hex shank into a drill for all you weekend warriors. Be sure to use safety glasses during operation and keep your hands and face away from the rotating drill and flying debris.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.