0.5 in Dr. Jumbo Crowfoot Wrench Set, Metric
- Mfr # 03326A
- Zoro # G122982953
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Depth
2.25 in
Overall Width
14.5 in
Overall Length
16.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03326A
- Zoro #
- G122982953
- UPC #
- 837013033264
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.25 in
- Overall Width
- 14.5 in
- Overall Length
- 16.5 in
Description
The 14-piece 1/2-inch drive Jumbo Crowfoot Wrench Set (Metric) is designed for reaching fasteners and fittings in confined, restricted, and inaccessible spaces. With all common sizes from 27mm to 50mm, these wrench heads are ready to be used with any 1/2-inch drive ratchets, extensions, or torque wrenches. Made from extremely durable Chrome Molybdenum steel. Set Includes: 14pc extra large metric crowfoot wrenches sized at 27, 29, 30, 32, 33, 34, 35, 36, 38, 41, 43, 46, 48, and 50mm - all conveniently labeled and stored in a hardened blow molded case for convenient transport and storage,
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.