Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/32in Wobble Hex Bit Socket 110mmL
- Mfr # 308+5514
- Zoro # G423580759
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5514
- Zoro #
- G423580759
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 7/32 Inch Size 3/8 Inch Drive 110mm Length Durable Design - 308+5514 Wobble Hex Bit Socket This 3/8 inch drive wobble hex bit socket is built for precise fastener engagement when access is limited. The 7/32 inch wobble hex bit helps reach fasteners at a broader range of angles while maintaining a secure fit, making it practical for professional technicians who need consistent results. Manufactured from high speed steel, it delivers high strength and durability with anti-corrosive properties for long service life. The 110mm (4.33 inch) overall length adds reach, and the size stamping supports quick identification during tool organization and repeat jobs. Key Benefits 7/32 inch wobble hex bit offers a broader range of working angles. 3/8 inch drive size fits common ratchets for professional hand tool setups. 110mm (4.33 inch) overall length adds reach for recessed fasteners. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear and maintain performance over time. Permanently stamped size markings simplify identification and tool organization. Meets or exceeds ANSI standards for dependable fit, function, and consistency. Designed for professional-grade use, the bit is securely attached while remaining interchangeable within its system, supporting reliable service in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.