Shop NEIKO
See all product information
Create Account
0.75 in Female to 0.5 in Male Impact Reducer Socket
- Mfr # 30237A
- Zoro # G022982787
product price:Â
$
10.99
/ea
Key Features
Overall Length
5.25 in
Width
2.25 in
Depth
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30237A
- Zoro #
- G022982787
- UPC #
- 837013302377
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5.25 in
- Width
- 2.25 in
- Depth
- 1.25 in
Description
Product Description Specially engineered to be used with your impact drivers, the 0.75 in drive adapter transforms your driver into a 0.5 in drive allowing you to perform a wider range of operations and extending the use of your tools. This adapter delivers strong performance with chrome vanadium steel construction for extra strength while the black oxide finish allows for a long lasting product resistance to corrosion. The ball detent hold sockets securely for a smooth work flow without any slippage and the chamfered lead aides in a secure fit. From the Manufacturer Specially engineered to be used with your impact drivers, the 0.75 in drive adapter transforms your driver into a 0.5 in drive allowing you to perform a wider range of operations and extending the use of your tools. This adapter delivers strong performance with chrome vanadium steel construction for extra strength while the black oxide finish allows for a long lasting product resistance to corrosion. The ball detent hold sockets securely for a smooth work flow without any slippage and the chamfered lead aides in a secure fit.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.