Shop NEIKO
See all product information
Create Account
5 Piece Impact Socket Adapter Set, Standard SAE
- Mfr # 30249A
- Zoro # G922983082
product price:Â
$
10.99
/ea
Key Features
Overall Length
6.89 in
Width
4.13 in
Depth
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30249A
- Zoro #
- G922983082
- UPC #
- 816914020016
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6.89 in
- Width
- 4.13 in
- Depth
- 1.1 in
Description
Introducing our durable NEIKO 30249A impact socket conversion adapter and reducer set. These tools adapt to any situation on the fly to get it done. They create replacements for lost or broken sockets, expand incomplete socket sets, and allows greater flexibility for all sockets and drive tools. The ball detent securely holds sockets on the coupler to avoid slippage during use. This set is made of the highest quality chrome vanadium steel, each piece undergoes a precise heat-treating process, hardening and strengthening it for use with impact wrenches and drivers. This is a must have for any tool set, socket set, or mechanic set. This versatile set can be used on breaker bars, ratchets, cordless ratchets, or impact drills and meets all standard operating conditions. Great addition to convert sizing up or down for all your automotive and DIY projects. Take out the guesswork of locating different adapters and reducers. Our adapter and reducer set is permanently labeled with our laser etched size markings in high contrast so you never have to guess again. Our 5 piece set includes: 0.375 in to 0.25 in Converter 0.5 in to 0.375 in Converter 0.25 in to 0.375 in Converter 0.375 in to 0.5 in Converter 0.5 in to 0.75 in Converter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.