145 PSI Air Tire Bead Sealer with 5 Gallon Air Bead Seater, 87-116 PSI Operating Pressure

  • Mfr # 30007L

  • Zoro # G021697378


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Length
18 in
Height (In.)
13.25 in
Width
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30007L
Zoro #
G021697378
UPC #
837013300076
Country of Origin
China

Dimensions

Length
18 in
Height (In.)
13.25 in
Width
15.25 in

Description

Design for seating tires on bead of rim simple, safe and fast. Works on tires up to 24.5''. Operating pressure: 87 - 116 psi. Maximum pressure: 145 psi. 5 gallon steel tank.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.