14.5'' Steel Tire Spoon Set with Rim Protectors, Valve Tool and Valve Cores

  • Mfr # 20601A

  • Zoro # G521697434


product price:  $25.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20601A
Zoro #
G521697434
UPC #
816914023116
Country of Origin
China

Description

20601A Neiko Tire Spoons Rim Protector and Valve Tool Set is the perfect tool for any mechanics, homeowners, or DIY-ers! Whether you’re working on a car or motorcycle, this complete package of tools is great for removing damaged tires. The set not only includes one, but three flexible rim guards to prevent any damage to the rims while using the tire spoons. As an added BONUS, the set includes 6 Brass Schrader Valve Cores for convenience. Product Features: - Tire spoons are constructed of high quality Hardened Steel-Iron for ultimate durability/strength - Chrome polish finish that protects the tool from rust/corrosion and allows for hassle-free cleaning - Curved tips allow for easy insertion to any and all applications - Extra long length lever at 14.5 inches to easily prop out damaged tires without using extra force - Ergonomic, contoured, rubberized groove handle provides a natural non-slip grip while reducing hand fatigue and maximizing leverage power - 4 point valve tool with mouth side for attachments of various bits, deflation needle side that can be used to deflate the needle or remove stuck rocks in tire grooves, valve core side for quick removal and installation of valve core stems, and the screw thread side to easily clean the threads of the wheel stems

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.