Shop NEIKO
See all product information
Create Account
30 in Magnetic Pickup Tool, 25 Lb Size, Non-Slip Grip Wand, 7 in Short Extra Strong Magnetic Stick
- Mfr # 53425A
- Zoro # G122982830
product price:Â
$
4.45
/ea
Sold in multiples of 2 for
$8.90
Key Features
Length
2.5 in
Depth
10 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53425A
- Zoro #
- G122982830
- UPC #
- 816914025080
- Country of Origin
- China
Dimensions
- Length
- 2.5 in
- Depth
- 10 in
- Width
- 1 in
Description
Introducing the NEIKO 53425A, the ultimate solution for all your retrieval needs - the Strong Magnet Pickup Tool! Say goodbye to struggling in hard-to-reach places thanks to its remarkable holding and pulling force of 25lbs, allowing you to secure parts effortlessly from behind or under the worktable without the hassle of bending over. With an extendable reach from 7 in to 30 in, this tool is designed to tackle deep crevices with ease, courtesy of its collapsible stainless steel shaft featuring a six-section design. Its slim 1 in magnetic head effortlessly navigates through recessed and obstructed spaces, making it perfect for grabbing small items like sockets or nuts and bolts in tight engine bays. Crafted for comfort and durability, this magnet pickup tool boasts a tough and easy-to-carry design, complete with an enhanced non-slip double-dipped PVC cushioned grip. Whether you're a mechanic, DIY enthusiast, or handyman, the ergonomic fit ensures a comfortable handle every time. Compact and portable, it's an ideal everyday carry item that can retrieve bolts, nuts, sockets, pins, coins, washers, or even your keys from cramped or narrow spaces without breaking a sweat. Upgrade your toolkit with the Strong Magnet Pickup Tool and make those hard-to-reach tasks a breeze!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.