Shop GENIUS TOOLS
Create Account
3/8in Dr. M8 Triple Square Bit Socket 140mmL
- Mfr # 310+8608
- Zoro # G223580522
product price:Â
$
12.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+8608
- Zoro #
- G223580522
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M8 Size 3/8 Inch Drive 140mm Length Durable S2 Steel - 310+8608 Professional Bit Socket This 3/8 inch drive M8 triple square bit socket is built for consistent fit and controlled torque transfer in demanding service work. The 140mm (5.51 inch) overall length helps reach fasteners located deeper or in tighter access areas where standard-length bit sockets fall short. Made from high speed steel for strength, durability, and anti-corrosive properties, it is designed for long-term use and dependable performance. The size marking is stamped for permanent, quick identification during tool selection and organization. Key Benefits 3/8 inch drive M8 triple square bit socket for secure, accurate engagement. 140mm (5.51 inch) overall length improves reach in hard-to-access areas. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help reduce wear from shop conditions and storage. Size is stamped for permanent, fast identification in any toolbox. Bit sockets are securely attached and interchangeable for reliable, consistent use. Meets or exceeds ANSI standards for professional tool performance expectations. Designed and made for professional technicians, this bit socket is built to handle rigorous, repeated use while maintaining dependable engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.