3/8'' Drive CrV Steel SAE Socket and Ratchet Set, 53-Pieces, 5/16'' to 7/8'' Size

  • Mfr # 02513A

  • Zoro # G021697453


product price:  $99.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02513A
Zoro #
G021697453
UPC #
816914024182
Country of Origin
Taiwan, Province of China

Description

NEIKO introduces our 3/8''-Drive Ratchet and Socket Set to meet all your socket needs! This 53-piece all-in-one kit includes both metric and SAE shallow and deep socket sizes. Each piece in this ratchet wrench and socket set is made from chrome vanadium steel to last through years of use and has a chrome-plated finish for a professional look that’s easy to clean. A 6-point socket design allows each socket to fit hex-shaped fastener heads securely and prevents round off to keep your nuts and bolts in great shape. The sockets are also color coded to make it easier to choose the one you need. This standard and metric socket set also includes a 3/8'' ratchet, an L-shaped extension, a universal joint, 3'' and 6'' extension bars, a carrying case, and 5/8'' and 3/16'' spark-plug sockets. This set includes the following metric shallow and deep sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm. It also includes the following SAE shallow and deep sizes: 5/16'', 11/32'', 3/8'', 7/16'', 1/2'', 9/16'', 5/8'', 11/16'', 3/4'', 13/16'', and 7/8''. Whether you need a brand-new automotive tool set or just some new socket accessories, NEIKO has your back with our durable, dependable, and strong tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.