1/4in Hex Shank, 2mm Hex Screwdriver Bit 125mmL
- Mfr # 2622
- Zoro # G923579000
product price:Â
$
5.84
/ea
Sold in multiples of 2 for
$11.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2622
- Zoro #
- G923579000
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 2mm Size 1/4 Inch Hex Shank 125mm Length Precision Drive Durable Steel - 2622 - Precision Hex Screwdriver Bit This 2mm hex screwdriver bit is built for controlled, accurate driving with a 1/4in hex shank for broad tool compatibility. The 125mm (4.92in) overall length helps reach fasteners while maintaining stable bit engagement during detailed work. Constructed from High Speed Steel and heat treated, it balances a tough exterior with a strong inner core for long-term durability. Size markings are stamped for quick identification and better tool organization in professional environments. Key Benefits 2mm hex tip supports precise fastening and consistent engagement on hex screws. 1/4in hex shank fits common bit holders and professional driver systems. 125mm overall length (4.92in) improves access without sacrificing control. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a strong inner core. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for quality expectations in professional use. SKU: 2622.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.