6 in Digital Caliper, Stainless Steel
- Mfr # 01407A
- Zoro # G022982725
product price:
$
27.99
/ea
Key Features
Width
3.74 in
Depth
1 in
Length
9.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01407A
- Zoro #
- G022982725
- UPC #
- 837013014072
- Country of Origin
- China
Dimensions
- Width
- 3.74 in
- Depth
- 1 in
- Length
- 9.65 in
Description
When it comes to precision and exact measuring in home improvement projects, the Neiko family of digital calipers are an excellent digital solution for your measuring needs due to its accurate and easy-to-read displays. Ranging from 6”, 8”, to 12” options, it is an essential tool to cover everything you need for your job at the worksite or automotive garage. Each tool comes with an extra-large LCD digital display for clear readouts and the stainless-steel build of these calipers ensures longevity and lasting service life over all your projects. Factory calibrated to professional standards, trust in Neiko for all your caliper-based application needs with an exact internal and outside measurement accurate to .001 of an inch with a display that can be zeroed at any point on the slide. The machine grooved thumb-roll mechanism and positioning lock are provided for sure adjustment. The premium steel shaft with depth-measurement probe, precision ground jaws, on-off switch with auto-off and inclusion of two long-life batteries (one spare) with each caliper makes each unit the choice measuring tool whether in standard SAE or metric MM or fractional display.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.