Air Blow Gun Nozzle Set With 5 Interchangeable Nozzles
- Mfr # 31112
- Zoro # G722982940
product price:Â
$
8.79
/ea
Sold in multiples of 2 for
$17.58
Key Features
Overall Length
7.5 in
Overall Height
1 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31112
- Zoro #
- G722982940
- UPC #
- 837013311126
- Country of Origin
- China
Dimensions
- Overall Length
- 7.5 in
- Overall Height
- 1 in
- Overall Width
- 6 in
Description
The classic Neiko 31112 air blow gun kit is an essential accessory for every professional and DIY workshop. With an air inlet of 0.25 in NPT our blow gun is constructed with an over-sized thumb trigger and PVC-coated for a comfortable, yet firm grip. Each air gun nozzle has a convenient hang-hook for easy storage. This air blow gun kit is made with a heavy-gauge steel for a long service-life, as well as chrome-plated for corrosion resistance. Each kit comes with interchangeable tips to increase versatility from just one gun. Set Includes: (1) soft rubber tip (1) metal tip (1) inflating needle (1) 3 in-narrow (1) 4 in-large tubes. Specification: Color: Silver Material: Metal Inlet: 0.25 in NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.