High Flow Air Blow Gun, 17-26 Inch, Pneumatic Air Compressor Accessories, 360 Degree Swivel Hook
- Mfr # 31122A
- Zoro # G822982949
product price:
$
17.15
/ea
Key Features
Overall Length
17-3/4 in
Overall Height
1 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31122A
- Zoro #
- G822982949
- UPC #
- 816914023963
- Country of Origin
- China
Dimensions
- Overall Length
- 17-3/4 in
- Overall Height
- 1 in
- Overall Width
- 3 in
Description
NEIKO 31122A High Flow Air Blow Gun delivers 80-120 PSI with an extendable handle reaching up to 26”. Designed with an ergonomic handle to reduce slippage, and hand fatigue, this design is perfect for people who work long hours. The rotational 360 degree C hook makes daily use, and storage a breeze. Next time you need to blast away stubborn debris, dust, water, power, wood shavings or machinery reach for this air compressor gun for an easy clean up. Our air blower gun comes with a standard quick male plug (female quick coupling not included) and a protective rubber tip is included for increased precision and protects surfaces, while the trigger on the handle regulates air flow. Specifications: * With 17-26 Inch Extensible Stainless Steel Air Flow Nozzle * Maximum extended to 26 Inch * Air inlet: 0.25 in male quick plug * Operating pressure: 80-120psi * Maximum Pressure: 185PSI (13Bar) * 360 Degree Swivel Hook, easy for daily use and convenient for placing and storage. * All metal construction, high pressure resistance copper alloy, high-impact stainless steel air flow nozzle, anti-break chromed zinc alloy body, improved designed sealing components, more reliable and durable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.