High Flow Air Blow Gun | 3 Pc Pneumatic Air Nozzle | Dust Gun | Air Gun Compressor Accessories | ¼ in
- Mfr # 31121A
- Zoro # G222982921
product price:
$
14.99
/ea
Key Features
Overall Length
8.5 in
Overall Height
1.5 in
Overall Width
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31121A
- Zoro #
- G222982921
- UPC #
- 816914022751
- Country of Origin
- China
Dimensions
- Overall Length
- 8.5 in
- Overall Height
- 1.5 in
- Overall Width
- 6.75 in
Description
The Neiko 31121A Blowing Dust Gun operates at a max air pressure of 232 PSI and working pressure of 90 PSI. Included with the air blow gun are: (1) long needle nozzle, (1) 2-inch rod nozzle, (1) round nozzle, and (1) 1/4-inch male plug.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.