Shop NEIKO
See all product information
Create Account
Aluminum Socket Holder and Socket Organizer Tray with Lightweight and Heavy-Duty Rails, 3-Piece
- Mfr # 02454A
- Zoro # G322983033
product price:Â
$
23.99
/ea
Key Features
Length
17.5 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02454A
- Zoro #
- G322983033
- UPC #
- 816914021082
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3 in
- Length
- 17.5 in
- Depth
- 1 in
Description
NEIKO proudly introduces our 02454A Aluminum Socket Holder and Organizer Set for all your socket-storage needs. Each rail holder measures 12.24 in x 3.15 in x 1.14 in and can organize 1/4-inch, 3/8-inch, and 1/2-inch drives. The built-in spring-loaded ball detent on each socket clip creates a firm and secure hold. This convenient socket holder lets you quickly see and select the socket you need. With their aluminum construction, these organizer socket holders are lightweight for easy transport. Open hole slots on either end let you mount the holders on a pegboard or other tool board in your garage, at the job site, or in your workshop. You can also place these socket holders inside your toolbox. Removable rubber end pieces easily slide off the rails, and the interchangeable socket clips let you change between different sizes of sockets as needed. Each socket-holder set comes with 3 pieces for a total of 54 socket clips. The set includes the following clips: twenty 1/4-inch drive, eighteen 3/8-inch drive, and sixteen 1/2-inch drive. Use this socket set for your automotive, mechanic, or personal projects to get the job done quickly and efficiently. Whether you need socket organizers for toolboxes or a way to keep your workspace tidy, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.