Socket Set Tray Organizer Case with Double Rows, 3 Piece, 0.25 in, 0.375 in, and 0.5 in Drive
- Mfr # 03965A
- Zoro # G022982862
product price:Â
$
16.99
/ea
Key Features
Depth
2.75 in
Length
19.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03965A
- Zoro #
- G022982862
- UPC #
- 837013039655
- Country of Origin
- China
Dimensions
- Width
- 4.5 in
- Depth
- 2.75 in
- Length
- 19.25 in
Description
Always know where your sockets are with this long lasting, sturdy plastic three piece organizing tray for all your socket items. It features a dual row setup with a thick post base to secure each bit. This universal holder is perfect for storage in the drawer, on the bench, auto shops, at home garages or just on the go!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.