Shop NEIKO
See all product information
Create Account
Socket Holder and Socket Organizer Tray, 1/4-Inch, 3/8-Inch, and 1/2-Inch Drives, 3-Piece Set
- Mfr # 03968A
- Zoro # G722982681
product price:Â
$
12.99
/ea
Key Features
Depth
0.25 in
Length
17.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03968A
- Zoro #
- G722982681
- UPC #
- 816914022195
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 0.25 in
- Length
- 17.75 in
- Width
- 3.25 in
Description
NEIKO 03968A Offset Handle Socket Holder Organizers Set offers an efficient solution to storing your sockets outside of the case when you are on the job or on the go and need a range of socket sizes. Sturdy nickel-plated steel construction provides a sturdier hold than plastic alternatives. With color-coded and prelabelled handles, these socket organizers can be hung in your tool shelf or box or on your tool board for maximum visibility and access. This organizer set has three rails and can store up to forty-two sockets: (16) quarter inch drive, (14) three eighths inch drive, and (12) half inch drive socket clips.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.