Cordless LED Work Light with 350 Lumens, 5 Hours of Runtime and 4000-mAh Rechargeable Battery

  • Mfr # 40464A

  • Zoro # G221697703


product price:  $27.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40464A
Zoro #
G221697703
UPC #
837013404644
Country of Origin
China

Description

Whether you’re working in your garage or at home, or you just need some extra light, the NEIKO 40464A Cordless LED Work Light is the perfect tool for your lighting needs. With its SMD technology, this LED light stick has 60 superbright LEDs that produce 350 lumens of light for the best illumination possible. It has a rechargeable 4,000-mAh Li-ion battery with overcharge protection and comes with an included micro-USB charging cable so you can charge it anywhere. When fully charged, this tool provides up to 5 hours of lighted power. This work light comes with 1 detachable magnetic base and 2 rotating all-angle swiveling hanging hooks, so you can mount and attach it anywhere. The attachable hooks and magnetic base let you use this working light hands-free in any situation. With a slim design, an impact-resistant aluminum housing, and an industrial-grade polycarbonate lens, this light is handheld, portable, and durable. Plus, the anti-slip exterior lets you securely hold the light in different conditions. This rechargeable LED light provides you with quality lighting, helping you work efficiently and smoothly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.