E-Clip Remover & Installer Tool Set | 4 Piece | SAE | 0.25 in to 0.375 in
- Mfr # 01970A
- Zoro # G622982408
product price:Â
$
18.99
/ea
Key Features
Width
5.75 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01970A
- Zoro #
- G622982408
- UPC #
- 837013019701
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6.5 in
- Width
- 5.75 in
- Height
- 1 in
Description
5-piece dual operation tool has one end of tool releasing the e-clip while the other end of tool installs e-clip. Comes with one handle and 4 blades - sizes: 6 mm (1/4 inch), 7 mm (9/32 inch), 8 mm(5/16 inch) and 9 mm(3/8 inch). Each tool easily locks into the handle provided. Easy to use, safely remove and install e-clips without damage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.