Combination Drill and Tap Bit Set, 13 Pieces, SAE, Quick-Change Shank
- Mfr # 10059A
- Zoro # G322983071
product price:Â
$
35.85
/ea
Key Features
Length
9.75 in
Width
7.5 in
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10059A
- Zoro #
- G322983071
- UPC #
- 816914021129
- Country of Origin
- China
Dimensions
- Length
- 9.75 in
- Width
- 7.5 in
- Depth
- 1 in
Description
The NEIKO - 10059A is a drill bit set intended for drilling applications. The set includes a compact case for storage. Case dimensions are 9.75 in length, 7.5 in width, and 1 in depth. Includes multiple drill bit types for different drilling applications.
Key Features:
- Dimensions: 9.75 in length, 7.5 in width, and 1 in depth.
- Compact case enhances portability and convenient storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.