Flat Head Ratchet Set - 3 Piece Low Profile 1/4, 3/8, 1/2 Inch Drive, 90 Teeth, Long Handle
- Mfr # 03006A
- Zoro # G122982793
product price:Â
$
69.99
/ea
Key Features
Overall Length
16-1/2 in
Height
2 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03006A
- Zoro #
- G122982793
- UPC #
- 816914025561
- Country of Origin
- China
Dimensions
- Overall Length
- 16-1/2 in
- Height
- 2 in
- Width
- 5 in
Description
Introducing the NEIKO 03006A 3 Piece Rachet Set, a high-performance flat head ratchet set includes reversible 0.25 in, 0.375 in, and 0.5 in ratchets, designed to excel in confined and hard-to-reach spaces. Ideal for both automotive and home repair tasks, these ratchets deliver superior performance, making every job easier and more efficient. The set features extra-long handles-12.5 inches (0.5 in), 10 inches (0.375 in), and 6.4 inches (0.25 in)-with impressive torque ratings of 378 ft-lbs (0.5 in), 149 ft-lbs (0.375 in), and 46 ft-lbs (0.25 in). Each ratchet has a sealed, low-profile teardrop head that keeps dirt, liquid, and dust out of the internal gears, ensuring long-lasting performance. With 90 teeth and a 4-degree swing arc, these ratchets allow for fast turning in tight spaces, making them essential for both professional mechanics and DIY enthusiasts. The durable chromium molybdenum gears, wear-resistant chrome plating, satin finish, and anodized aluminum grips offer a secure, comfortable hold, minimizing slippage for enhanced precision and safety.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.