Shop NEIKO
See all product information
Create Account
Grease Fitting Assortment, 135 Piece, Metric, Straight & Angled Zerk Grease Fittings Kit
- Mfr # 50467A
- Zoro # G122982656
product price:Â
$
18.99
/ea
Key Features
Overall Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50467A
- Zoro #
- G122982656
- UPC #
- 816914025776
- Country of Origin
- China
Dimensions
- Overall Length
- 8 in
Description
The Metric Grease Fittings Assortment Kit is designed to provide a convenient and effective solution for lubricating mechanical assemblies and bearings. These grease fittings, commonly referred to as Zerks or grease nipples, function as small hydraulic check valves that allow lubricant to reach internal working parts without disassembly. When used with a grease gun, these fittings efficiently deliver lubricant into bearings, saving time and enhancing work efficiency. This versatile kit is perfect for use on cars, trucks, and other vehicles, addressing OEM compatibility issues with a selection of straight, 45 degrees, and 90 degrees degree grease fittings. These fittings create a pressure-resistant connection, ensuring reliable performance for your machinery. To keep your tools organized, the kit includes a durable plastic storage case with separate compartments for each metric grease zerk fitting, along with a handy organization chart for quick reference. This ensures that all components are neatly arranged in your tool collection, making them easily accessible when needed. The complete set includes a variety of fittings to meet your needs: 30 straight (M6-1), 10 45 degrees degree (M6-1), 10 90 degrees degree (M6-1), 20 straight (M8-1), 10 45 degrees degree (M8-1), 10 90 degrees degree (M8-1), 25 straight (M10-1.5), 10 45 degrees degree (M10-1.5), and 10 90 degrees degree (M10-1.5). With this assortment, you'll have everything you need to maintain your equipment with ease. Whether you're a professional mechanic or a DIY enthusiast, this kit provides a comprehensive and organized solution for efficient lubrication of your machinery and vehicles.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.